E7-20U-60-04
Description
E7-20U-60-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 60" W BLT (SMARTCATALOG)
Part # E7-20U-60-04
BDI # 26389891
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20TSA-42-04
Description
E7-20TSA-42-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-20TSA-42-04
BDI # 26386894
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20UI-72
Description
E7-20UI-72 IMPACT IDLER ; 7" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E7-20UI-72
BDI # 21976732
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20UI-84
Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Part # E7-20UI-84
BDI # 21976734
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TI-42
Description
E7-35TI-42 IMPACT IDLER ; 7" DIA ROLLER 35DEG 42" WIDE BELT CEMA E
Part # E7-35TI-42
BDI # 21976740
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount