Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
314.325
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
539.75
Other Features:
16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
21.25
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
241.3
Series:
30
Inch - Metric:
Inch
Other Features:
18 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name:
Hanger
Width - Millimeter:
76.2
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
6.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
165.1
Series:
30
Inch - Metric:
Inch
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name:
Hanger
Width - Millimeter:
76.2
14CHU19B5
Description
14CHU19B5 BEARING HANGER ; 14" X 2 7/16" 19B U BOLT
Part # 14CHU19B5
BDI # 615453
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
11
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
279.4
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
488.95
Other Features:
14 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
19.25
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
3.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
88.9
Series:
30
Inch - Metric:
Inch
Other Features:
6 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name:
Hanger
Width - Millimeter:
50.8