Page 1 of 71

Next

Compare
D6-45TE-30SBWB

COMPARE

D6-45TE-30SBWB

Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-30SBWB

BDI # 23146960

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-36SBWB

COMPARE

D5-45TEI-36SBWB

Description
D5-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-36SBWB

BDI # 23146767

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TEI-36SBWB

COMPARE

D6-45TEI-36SBWB

Description
D6-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-36SBWB

BDI # 23152285

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-45TEI-30SBWB

COMPARE

C5-45TEI-30SBWB

Description
C5-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-30SBWB

BDI # 23138982

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TE-30SBWB

COMPARE

D5-45TE-30SBWB

Description
D5-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-45TE-30SBWB

BDI # 23146703

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY