D6-35TEWRO-42SB
Description
D6-35TEWRO-42SB WIRE ROPE TROUGH IDLER ; 42" BELT W 6" RLR 35DEG
Part # D6-35TEWRO-42SB
BDI # 23161663
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
B5-RRDSA-14SB
Description
B5-RRDSA-14SB RETURN IDLER ; SA RBR DISC 4-1/2" 14" BELT W 5" RLR
Part # B5-RRDSA-14SB
BDI # 23175056
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-14SB-1
Description
B5-RRDSA-14SB-1 RETURN IDLER ; SA RBR DISC 14" BELT W 5" RLR 1-1/2"
Part # B5-RRDSA-14SB-1
BDI # 23175060
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-14SBWB
Description
B5-RRDSA-14SBWB RETURN IDLER ; SA RBR DISC 14" BELT W 5" RLR WIDE BASE
Part # B5-RRDSA-14SBWB
BDI # 23175064
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRD-14SB
Description
B5-RRD-14SB RETURN IDLER ; RBR DISC 5" RLR 14" BELT W
Part # B5-RRD-14SB
BDI # 23176067
Features
Roller Width - Inch:
16.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount