C4-20TI-48
Description
C4-20TI-48 IMPACT IDLER ; 4" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C4-20TI-48
BDI # 21978770
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
30-GB4210-02
Description
30 GB4210 02 ; POR IDLER 20 A/S STEEL EQ F/S B+
Part # 30-GB4210-02
BDI # 18140188
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
30-GB4212-01
Description
30 GB4212 01 ; POR IDLER 20 P/A STEEL EQ R/G B+
Part # 30-GB4212-01
BDI # 18140189
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
36-GB4312-01
Description
36 GB4312 01 ; POR IDLER 35 P/A STEEL EQ R/G B+
Part # 36-GB4312-01
BDI # 18140151
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
30-GB4210-01
Description
30 GB4210 01 ; POR IDLER 20 A/S STEEL EQ R/G B+
Part # 30-GB4210-01
BDI # 18140187
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount