Page 1 of 9

Next

Compare
D5-FL-72SB

COMPARE

D5-FL-72SB

Description
D5-FL-72SB FLAT CARRIER ROLLER ; 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FL-72SB

BDI # 23146253

Features

Roller Width - Inch: 75.375
Roller Width - Millimeter: 1914.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D5-FSA-72SB

COMPARE

D5-FSA-72SB

Description
D5-FSA-72SB FLAT CARRIER IDLER ; SELF-ALIGNING 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FSA-72SB

BDI # 23142272

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLBR-72SB

COMPARE

D5-FLBR-72SB

Description
D5-FLBR-72SB IDLER RETURN ROLLER ; BEATER 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLBR-72SB

BDI # 23146288

Features

Roller Width - Inch: 75.375
Roller Width - Millimeter: 1914.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1828.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-F-72SB

COMPARE

D5-F-72SB

Description
D5-F-72SB FLAT CARRIER IDLER ; 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-F-72SB

BDI # 23146207

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-F-72SB-1

COMPARE

D5-F-72SB-1

Description
D5-F-72SB-1 FLAT CARRIER IDLER ; 72" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-F-72SB-1

BDI # 23146210

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY