Page 1 of 5

Next

Compare
D5-CSRI-20.50

COMPARE

D5-CSRI-20.50

Description
D5-CSRI-20.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-20.50

BDI # 23163226

Features

Roller Width - Inch: 20.5
Roller Width - Millimeter: 520.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-CSTEI-20.50

COMPARE

D5-CSTEI-20.50

Description
D5-CSTEI-20.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSTEI-20.50

BDI # 23163304

Features

Roller Width - Inch: 20.5
Roller Width - Millimeter: 520.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-CSTEI-20.50

COMPARE

D6-CSTEI-20.50

Description
D6-CSTEI-20.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSTEI-20.50

BDI # 23147110

Features

Roller Width - Inch: 20.5
Roller Width - Millimeter: 520.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-18SB

COMPARE

B4-CIRW-18SB

Description
B4-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRW-18SB

BDI # 23176408

Features

Roller Width - Inch: 20.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIF-18SB

COMPARE

B5-CIF-18SB

Description
B5-CIF-18SB FLAT CARRIER IDLER ; CI 18" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIF-18SB

BDI # 23178574

Features

Roller Width - Inch: 20.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 26
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY