28X44 CR DR XT40 MDX 1/2 DIA W/ SHAFT
Description
28X44 CR DR XT40 MDX 1/2 DIA W/ SHAFT, PA04468-10 DRUM PULLEY (SMARTCATALOG)
Part # PA04468-10
BDI # 27321075
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
711.2
Pulley Diameter - Inch:
28
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging | With Shaft
Mounting Method:
Bushed
16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT
Description
16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT, PA04110-10 DRUM PULLEY (SMARTCATALOG)
Part # PA04110-10
BDI # 27321074
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
18X38 CR DR XT40 W/ SHAFT;PA02622-70
Description
18X38 CR DR XT40 W/ SHAFT ; PA02622-70, DRUM PULLEY (SMARTCATALOG)
Part # PA02622-70
BDI # 27323098
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
36X44 CR DR XT40 MDX 1/2 HBG LAG
Description
36X44 CR DR XT40 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 36X44 CR DR XT40 MDX 1/2 HBG LAG
BDI # 20505173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
26X38 CR DR XT40 1/2 HGB LAG CONV
Description
26X38 CR DR XT40 1/2 HGB LAG CONV, 225899 DRUM PULLEY (SMARTCATALOG)
Part # 225899
BDI # 27295268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
660.4
Pulley Diameter - Inch:
26
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed