RXLS-9 1/2

COMPARE

RXLS-9 1/2

Description
RXLS-9 1/2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RXLS-9 1/2

BDI # 209101

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447883
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
95RIN430 OO334 R3

COMPARE

95RIN430 OO334 R3

Description
95RIN430 OO334 R3

TIMKEN

Part # 95RIN430 OO334 R3

BDI # 19287405

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
95RIU430 OO334 R3

COMPARE

95RIU430 OO334 R3

Description
95RIU430 OO334 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 95RIU430 OO334 R3

BDI # 1352990

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456397
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY