Page 1 of 51

Next

Compare
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ 2334 ECML/L4BC3

COMPARE

NJ 2334 ECML/L4BC3

Description
NJ 2334 ECML/L4BC3 CYLINDRICAL RLR BRG

SKF

Part # NJ 2334 ECML/L4BC3

BDI # 22783839

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2248 MA

COMPARE

NU 2248 MA

Description
NU 2248 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 2248 MA

BDI # 1268114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455625
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2252 MA

COMPARE

NU 2252 MA

Description
NU 2252 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 2252 MA

BDI # 1269285

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455627
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2248 MA/C3

COMPARE

NU 2248 MA/C3

Description
NU 2248 MA/C3 CYL ROLLER BRG

SKF

Part # NU 2248 MA/C3

BDI # 1421395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455626
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY