B416195

Description
B416195 ; POR 1750RPM 75KW DC MOTOR

BALDOR-RELIANCE

Part # B416195

BDI # 21800560

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.362
Sync RPM: 1750
Shaft Diameter - Millimeter: 60
Overall Length - Inch: 49.764

Current: DC
Inch - Metric: Metric
Horse Power: 75HP
Base to Center Height - Millimeter: 180
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Request A Price QTY

COMPARE

B533749

Description
B533749 ; POR 15KW 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B533749

BDI # 21808578

Features

Enclosure: IC411
Shaft Diameter - Inch: 1.626
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.3
Overall Length - Inch: 58.031

Current: DC
Inch - Metric: Metric
Horse Power: 15HP
Base to Center Height - Millimeter: 180
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Request A Price QTY