VP3468-14
Description
VP3468-14 GENERAL PURPOSE DC MOTOR ; 1.5HP/1.1KW/3000RPM/TEFC 34-6243Z178
Part # VP3468-14
BDI # 131356
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.2
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3468D
Description
VP3468D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
Part # VP3468D
BDI # 131357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.748
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid