Page 1 of 5

Next

Compare
9038B;5KCR49ZN2722Y

COMPARE

9038B;5KCR49ZN2722Y

Description
9038B ; 5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # 9038B

BDI # 20183953

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 19.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
111080.00

COMPARE

111080.00

Description
111080.00 INSTANT REVERSING MOTOR ; 1/2HP 1625RPM 56 DP 1PH 60HZ REV

LEESON

Part # 111080.00

BDI # 20181789

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Instant Reversing | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Rapid Reversing Duty Cycle
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
102021.00B

COMPARE

102021.00B

Description
102021.00B GENERAL PURPOSE AC MOTOR ; 1/2HP 1625RPM S56C DP /115V 1PH 60HZ

LEESON

Part # 102021.00B

BDI # 22500939

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Instant Reversing | Rolled Steel Frame Material | F Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY
110222.00

COMPARE

110222.00

Description
110222.00 AIR COMPRESSOR MOTOR ; 3HP 3450RPM 56 DP /230V 1PH 60HZ

LEESON

Part # 110222.00

BDI # 20183620

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120997.00

COMPARE

120997.00

Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ

LEESON

Part # 120997.00

BDI # 20183125

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22/11 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY