Page 1 of 42

Next

Compare
i-16

COMPARE

i-16

Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4406

BDI # 17103163

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
102018.00

COMPARE

102018.00

Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 10201800

BDI # 554112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
PG240;5KCP35CNA490S

COMPARE

PG240;5KCP35CNA490S

Description
5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200230V

LEESON

Part # PG240

BDI # 17093967

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/20HP
Other Features: Current Rating 1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
B303;048S17D2055

COMPARE

B303;048S17D2055

Description
048S17D2055 FAN/BLOWER MOTOR ; 115VAC 1/4HP 1PH 1800RPM 60HZ

LEESON

Part # B303

BDI # 21450080

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X1903;5KH32FNA499S

COMPARE

X1903;5KH32FNA499S

Description
5KH32FNA499S FARM DUTY AC MOTOR ; 1/4HP 1800RPM TENV 48Z 1/60/115V

LEESON

Part # X1903

BDI # 17096026

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY