Page 1 of 6

Next

Compare
X009;048A11O787

COMPARE

X009;048A11O787

Description
048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V

LEESON

Part # X009

BDI # 17096025

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.75
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
HG703;5KH35MNA519T

COMPARE

HG703;5KH35MNA519T

Description
5KH35MNA519T HVAC MOTOR ; 1/2HP 1725RPM 1/60/115V FAN/BLOWER

LEESON

Part # HG703

BDI # 17091879

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X260;048A11O251

COMPARE

X260;048A11O251

Description
048A11O251 GP AC MOTOR ; 1/6HP 1075RPM OPEN 48 1/60/115

LEESON

Part # X260

BDI # 21588289

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.84
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X003;048A11O2042

COMPARE

X003;048A11O2042

Description
048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208230V

LEESON

Part # X003

BDI # 17096022

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.3-3.3 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X004;048A11O1755

COMPARE

X004;048A11O1755

Description
048A11O1755 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/115

LEESON

Part # X004

BDI # 17096023

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY