XT3404T
Description
XT3404T AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Part # XT3404T
BDI # 26354448
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
Features
Enclosure:
TEAOBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.56
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
Foot Mounted
EM2539T-5
Description
EM2539T-5 GENERAL PURPOSE AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1
Part # EM2539T-5
BDI # 127210
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHFM2539T
Description
EHFM2539T HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F2
Part # EHFM2539T
BDI # 126949
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
HVAC
Mounting Method:
Foot Mounted