Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
850
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
D50250RS-BV
Description
D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV
Part # D50250RS-BV
BDI # 126434
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
52.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D51250R-BV
Description
D51250R-BV SHUNT WOUND DC MOTOR ; 250HP 1150RPM DC 4013ATZ DPG-FV
Part # D51250R-BV
BDI # 126474
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face