34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
GF2014
Description
GF2014 AC MOTOR ; 1/6HP 1725RPM OPEN 48/56 1/60/115V
Part # GF2014
BDI # 22334399
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.9 To 8.9 Ampere | 4 Poles
Mounting Method:
Rigid
OBG2004
Description
OBG2004 CIRCULATOR PUMP MOTOR ; 1/8HP 1PH 1800RPM 115V 48Y FRAME OPEN
Part # OBG2004
BDI # 24534753
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.44
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
RB2034L
Description
RB2034L FAN/BLOWER MOTOR ; 1/3HP 1725RPM OPEN 48 1/60/115V
Part # RB2034L
BDI # 22335929
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
50/60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.81
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.9 Ampere | 4 Poles
Mounting Method:
Resilient