L3356
Description
L3356 GENERAL PURPOSE MOTOR ; .25HP 3450RPM 1PH 60HZ 42 3316L TEFC F1
Part # L3356
BDI # 129438
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.77
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Extended Stud