Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid
DC159
Description
DC159 GENERAL PURPOSE MOTOR ; 3HP 1750RPM TEFC 184TC 180VDC
Part # DC159
BDI # 24534021
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive | Current Rating 15 Ampere
Mounting Method:
Rigid