X924;048A11T2025

COMPARE

X924;048A11T2025

Description
048A11T2025 PEDESTAL FAN MOTOR ; POR 1/3 1140 TENV 48 1/60/115

LEESON

Part # X924

BDI # 27366507

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1100/800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.2 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY