SF1.15/16EC
Description
SF1.15/16EC FLANGE BALL BEARING UNIT ; 4-BOLT 1.9375" BORE CAST IRON ECCENTRIC
Part # SF1.15/16EC
BDI # 1193819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.64
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
MSF2.7/16
Description
MSF2.7/16 FLANGE BALL BEARING UNIT ; 2-7/16" DIA SHAFT CAST IRON
Part # MSF2.7/16
BDI # 1191213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.63
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4
SFT40
Description
SFT40 FLANGE BALL BEARING UNIT ; 40MM DIA BORE 143.5MM L-BOLT 12MM DIA
Part # SFT40
BDI # 1194029
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
143.5
Number of Mounting Holes:
2
MSF1.1/2
Description
MSF1.1/2 FLANGE BALL BEARING UNIT ; 1-1/2" DIA SHAFT CAST IRON
Part # MSF1.1/2
BDI # 1191177
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
4