06F22C2140AAF4C15
Description
06F22C2140AAF4C15 SOLENOID VALVE ; POR
Part # 06F22C2140AAF4C15
BDI # 1477002
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Voltage:
220/50 VAC | 240/60 VAC
8320G196AC240/60,220/50D
Description
8320G196AC240/60,220/50D SOLENOID VALVE, 1/4 X 1/8 3NO BRASS 10.1/F W (SMARTCATALOG)
Part # 8320G196AC240/60,220/50D
BDI # 27137332
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
220/50 VAC | 240/60 VAC
EF8262H184AC240/60,220/50D
Description
EF8262H184AC240/60,220/50D VALVE, SOLENOID 1/4 X 1/8 2NC SS 10.1/F W (SMARTCATALOG)
Part # EF8262H184AC240/60,220/50D
BDI # 27137224
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch:
3.125
Voltage:
220/50 VAC | 240/60 VAC
EF8320G232AC240/60,220/50D
Description
EF8320G232AC240/60,220/50D VALVE, SOLENOID 1/4 X 1/16 3NO SS 17.1/F W (SMARTCATALOG)
Part # EF8320G232AC240/60,220/50D
BDI # 27245983
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Light oil - Water Fluid | Normally Open | Ambient Temperature -40 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
220/50 VAC | 240/60 VAC
JSF8210G094EAC240/60,220/50
Description
JSF8210G094EAC240/60,220/50 VALVE, SOLENOID 1/2 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # JSF8210G094EAC240/60,220/50
BDI # 27245298
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Junction Box | Class F | High Temperature | Spade Terminal
Overall Length - Inch:
4.835
Voltage:
220/50 VAC | 240/60 VAC