Q1338

COMPARE

Q1338

Description
Q1338 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13478

BDI # 162574

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN: 666899
Pressure Angle: 25 Degree

Price Inventory : Available to order
Loading Price
QTY
D1634

COMPARE

D1634

Description
D1634 WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13406

BDI # 162555

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666929
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY