120925.00
Description
120925.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143 TEFC 115/230V 1PH
Part # 120925.00
BDI # 20180810
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 20/10 Ampere | 2 Poles
Mounting Method:
Round Frame
120998.00
Description
120998.00 GENERAL PURPOSE AC MOTOR ; 4HP 3450RPM 145 /230V 1PH 60HZ
Part # 120998.00
BDI # 20183885
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
4HP
Other Features:
Current Rating 17.6 Ampere | 2 Poles
Mounting Method:
Round Frame
120728.00
Description
120728.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 /230V 1PH 60HZ
Part # 120728.00
BDI # 554784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Round Frame
M3565
Description
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM
Part # M3565
BDI # 129599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
104.902
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.75
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
14.38
Base to Center of Shaft - Millimeter:
127
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted