2X50FT LOW PRES FUEL AND OIL HOSE 150
Description
2X50FT LOW PRES FUEL AND OIL HOSE 150 ; NON-RETURNABLE 50FT/REL
Part # 2X50FT LOW PRES FUEL AND OIL HOSE 150
BDI # 22285519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.27
Outside Diameter - Millimeter:
57.658
Other Features:
Bend Radius 20 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN MIL-DTL-6000C AIRCRAFT 150PSI
Description
2IN MIL-DTL-6000C AIRCRAFT 150PSI ; FUEL/OIL HOSE NON-RETURNABLE 10FT/BOX
Part # 2IN MIL-DTL-6000C AIRCRAFT 150PSI
BDI # 18201926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.27
Outside Diameter - Millimeter:
57.658
Other Features:
Bend Radius 20 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
50.8
Color:
Black