2-3/4IN 4684CF WET EXHAUST MARINE 40PSI
Description
2-3/4X10 MARINE+ WET EXH 40SD ; MARINE HOSE NON-RETURNABLE
Part # 2-3/4IN 4684CF WET EXHAUST MARINE 40PSI
BDI # 18201854
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 10 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
69.85
Color:
Black
2-3/4IN ENGINE COOLANT MARINE SOFTWALL
Description
2-3/4X3FT 4169A COOL 60 SOFTWA ; COOLANT HOSE
Part # 2-3/4IN ENGINE COOLANT MARINE SOFTWALL
BDI # 18201957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
2 Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
69.85
Color:
Black
2-3/4X10FT AIR DUCT 10SD
Description
2-3/4X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 2-3/4X10FT AIR DUCT 10SD
BDI # 22284329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Bend Radius 7 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Heating and Ventilating
Inside Diameter - Millimeter:
69.85
Color:
Black
2-3/4IN 4175SC ENGINE COOLANT 62PSI 3FT
Description
2-3/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 2-3/4IN 4175SC ENGINE COOLANT 62PSI 3FT
BDI # 22284937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
69.85
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.37
Outside Diameter - Millimeter:
85.598
Other Features:
High Pressure | Burst Pressure 100 PSI | 3 FT Length
Typical Use:
Vechicle
Inside Diameter - Millimeter:
69.85
Color:
Blue