Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.5 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
10.866
Voltage:
220/50 VAC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
220/50 VAC
NVS4244-0004D
Description
NVS4244-0004D ; VS4 CLASS 4/5 SOL 4/5 PORT
Part # NVS4244-0004D
BDI # 18589160
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Out Position
Overall Length - Inch:
13.858
Voltage:
220/50 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Out Position
Overall Length - Inch:
10.315
Voltage:
220/50 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
220/50 VAC