06F22C2140AAF4C15
Description
06F22C2140AAF4C15 SOLENOID VALVE ; POR
Part # 06F22C2140AAF4C15
BDI # 1477002
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Voltage:
220/50 VAC | 240/60 VAC
8320G176MBMOAC240/60,220/50D
Description
8320G176MBMOAC240/60,220/50D VALVE, SOLENOID 1/4 X 1/8 3U BRASS 17.1/F W (SMARTCATALOG)
Part # 8320G176MBMOAC240/60,220/50D
BDI # 27239796
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Manual Operator
Overall Length - Inch:
3.385
Voltage:
220/50 VAC | 240/60 VAC
8320G192MOAC240/60,220/50D
Description
8320G192MOAC240/60,220/50D VALVE, SOLENOID 1/4 X 1/16 3NO BRASS 17.1/F W (SMARTCATALOG)
Part # 8320G192MOAC240/60,220/50D
BDI # 27212375
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
220/50 VAC | 240/60 VAC
8220G007AC240/60,220/50D
Description
8220G007AC240/60,220/50D SOLENOID VALVE, 1 X 1 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8220G007AC240/60,220/50D
BDI # 27196566
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13.5 Cv Factor | 1" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
3.75
Voltage:
220/50 VAC | 240/60 VAC
JKF8320G186AC240/60,220/50
Description
JKF8320G186AC240/60,220/50 VALVE, SOLENOID 1/4 X 1/8 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # JKF8320G186AC240/60,220/50
BDI # 27225261
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Junction Box | Class F - High Temperature - Screw Terminal
Overall Length - Inch:
4.45
Voltage:
220/50 VAC | 240/60 VAC