LUCF 50-2LS
Description
LUCF 50-2LS LINEAR BALL BEARING ; OPEN DESIGN SINGLE SELF-ALIGNING
Part # LUCF 50-2LS
BDI # 1413685
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
50
Other Features:
Secondary Mounting Hole Diameter 10.5 MM
Self Aligning:
Yes
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
LUCT 50-2LS
Description
LUCT 50-2LS LINEAR BALL BEARING ; OPEN DESIGN SINGLE
Part # LUCT 50-2LS
BDI # 1239271
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
50
Other Features:
Secondary Mounting Hole Diameter 10.5 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable
Features
Enclosure:
2 Shields
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
M16 Bolt
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
LTCD 50-2LS
Description
LTCD 50-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LTCD 50-2LS
BDI # 1238500
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
100
Other Features:
Extruded Housing | M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Shields
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
50
Other Features:
Secondary Mounting Hole Diameter 10.5 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable