1PAM40MW0L2000
Description
1PAM40MW0L2000 LINEAR GUIDE RAIL ; POR ROUND SHAFT 1PA CONT SPRT STD
Part # 1PAM40MW0L2000
BDI # 855307
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Inch:
2.362
Base to Center of Shaft - Millimeter:
60
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Twin Pillow Block | M12 Bolt
Stroke Length - Inch:
71.811
Shaft Length - Inch:
78.74
Support Rail Width - Inch:
3.071
1PAM20MW0L1000
Description
1PAM20MW0L1000 LINEAR GUIDE RAIL ; POR ROUND SHAFT 1PA CONT SPRT STD
Part # 1PAM20MW0L1000
BDI # 855288
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Inch:
1.496
Base to Center of Shaft - Millimeter:
38
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Twin Pillow Block | M8 Bolt
Stroke Length - Inch:
35.276
Shaft Length - Inch:
39.37
Support Rail Width - Inch:
2.205
1PAM25LW0L500
Description
1PAM25LW0L500 RND SHFT LINEAR GUIDE RAIL ; POR 1CA SRA 2 PILLOW BLOCK
Part # 1PAM25LW0L500
BDI # 855292
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Inch:
1.654
Base to Center of Shaft - Millimeter:
42
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Pillow Block | M10 Bolt
Shaft Length - Inch:
19.685
Support Rail Width - Inch:
2.362
Shaft Length - Millimeter:
500
1BA24AJ0L24
Description
1BA24AJ0L24 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA24AJ0L24
BDI # 855117
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Inch:
2
Base to Center of Shaft - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 5/16 Inch Bolt
Shaft Length - Inch:
24
Support Rail Width - Inch:
4.75
Shaft Length - Millimeter:
609.6
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Inch:
2.362
Base to Center of Shaft - Millimeter:
60
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
78
Shaft Length - Inch:
23.622
Rail Width - Inch:
3.071