W3210SS-4Z-C5Z10

COMPARE

W3210SS-4Z-C5Z10

Description
W3210SS-4Z-C5Z10 BALL SCREW ; NON-RETURNABLE 32MM DIA 10MM RH THRD

NSK

Part # W3210SS-4Z-C5Z10

BDI # 1196401

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.394
Inch - Metric: Metric
Material: Steel

Other Features: Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch: 55.118
Thread Lead - Millimeter: 10
Thread Diameter - Millimeter: 32
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY