KMTA 40

COMPARE

KMTA 40

Description
KMTA 40 BRG LOCKNUT

SKF

Part # KMTA 40

BDI # 1269211

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.646
Outside Diameter - Millimeter: 245
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY