ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
Description
ROLLER 614 OD2.36XID3/4" FLG ; 614-635152 FOR CHAIN NON RETURNABLE
Part # 10131738
BDI # 23210431
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface
613-635142
Description
613-635142 ROLLER ; OD60MMXID3/4INX41MM 2MAT NON RET
Part # 10130474
BDI # 21575222
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
657-656982
Description
657-656982 ROLLER ; OD60MMXID1/2INX82M NON RETURNABLE
Part # 10138062
BDI # 24109491
Features
Roller Width - Inch:
3.23
Series:
657
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Double
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
Features
Roller Width - Inch:
3.25
Series:
RP3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid
613-632472
Description
613-632472 ROLLER ; OD60MMXID1/2"X41MM NON RETURNABLE
Part # 10130473
BDI # 21839327
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface