Page 1 of 3

Next

Compare
C5-CIT-54SB

COMPARE

C5-CIT-54SB

Description
C5-CIT-54SB CONVEYOR RTRN ROLL ASSY ; 5" ROLL DIA 54" BELT WD

PRECISION PULLEY

Part # C5-CIT-54SB

BDI # 21768769

Features

Roller Width - Inch: 30.5
Roller Width - Millimeter: 774.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-CITS-54SB

COMPARE

D5-CITS-54SB

Description
D5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-CITS-54SB

BDI # 23163045

Features

Roller Width - Inch: 30.5
Roller Width - Millimeter: 774.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Request A Price QTY
C4-20CIT-54SB

COMPARE

C4-20CIT-54SB

Description
C4-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-54SB

BDI # 23178286

Features

Roller Width - Inch: 30.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
C4-35CIT-54SB

COMPARE

C4-35CIT-54SB

Description
C4-35CIT-54SB TROUGHING IDLER ; CI 54" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-54SB

BDI # 23179544

Features

Roller Width - Inch: 30.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
C5-20CIT-54SB

COMPARE

C5-20CIT-54SB

Description
C5-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CIT-54SB

BDI # 23174887

Features

Roller Width - Inch: 30.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY