https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
PRECISION PULLEY
PRECISION PULLEY
D5-CITS-54SB
PRECISION PULLEY PRECISION PULLEY
Description
D5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR
Conveyor; 54" Belt Width; 5" Roller Diameter; 30-1/2" Roller Width; CEMA D; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
D5-CITS-54SB
BDI #
23163045
Details
172.28614154
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/D5-CITS-54SB/p/23163045
Your Price
$ 172.29 / each
$ 235.00 / each BDIExpress
$ 235.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
13.608
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher | Inverted V-Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Weight / LBS
30
Long Description
Conveyor; 54" Belt Width; 5" Roller Diameter; 30-1/2" Roller Width; CEMA D; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
54 Inch | 1371.6 Millimeter
Roller Width
30.5 Inch | 774.7 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh