SSHERA45EK 15.60 56C KLS
Description
SSHERA45EK 15.60 56C KLS WORM GEAR REDCR ; NON-RETURNABLE
Part # SSHERA45EK 15.60 56C KLS
BDI # 23688269
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
HERA35ES 15.60 56C 1.438
Description
HERA35ES 15.60 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 15.60 56C 1.438
BDI # 475359
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35PS 15.60 56C 1.250
Description
HERA35PS 15.60 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35PS 15.60 56C 1.250
BDI # 475463
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82
SSHERA45ES 15.60 143TC 1.438
Description
SSHERA45ES 15.60 143TC 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # SSHERA45ES 15.60 143TC 1.438
BDI # 23686216
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
SSHERA45ES 15.60 56C 1.250
Description
SSHERA45ES 15.60 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA45ES 15.60 56C 1.250
BDI # 23685982
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51