27T5/60-0 NR. 27T5060
Description
SATI 27T5/60-0 NR. 27T5060
Part # 27T5/60-0 NR. 27T5060
BDI # 1404256
Features
Pitch Diameter - Inch:
3.766
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
60-5M-25 NR. 05M2560
Description
SATI 60-5M-25 NR. 05M2560
Part # 60-5M-25 NR. 05M2560
BDI # 1403858
Features
Pitch Diameter - Inch:
3.758
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
95.46
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
60-5M-15 NR. 05M1560
Description
SATI 60-5M-15 NR. 05M1560
Part # 60-5M-15 NR. 05M1560
BDI # 1403839
Features
Pitch Diameter - Inch:
3.758
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
95.46
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
27ST5/60-0 NR. 27ST560
Description
SATI 27ST5/60-0 NR. 27ST560
Part # 27ST5/60-0 NR. 27ST560
BDI # 1404234
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.711
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.493
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
36T5/60-0 NR. 36T5060
Description
SATI 36T5/60-0 NR. 36T5060
Part # 36T5/60-0 NR. 36T5060
BDI # 1404392
Features
Pitch Diameter - Inch:
3.766
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25