Page 1 of 2

Next

Compare
MTO M 110MM QD BUSHING

COMPARE

MTO M 110MM QD BUSHING

Description
MTO M 110MM QD BUSHING ; QD BUSHING C/W 22MM X 6.44MM KWY 1 SS

MARTIN SPROCKET & GR

Part # MTO M 110MM QD BUSHING

BDI # 22124706

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 110
Bore - Inch: 4.331
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
14S X 110MM

COMPARE

14S X 110MM

Description
14S X 110MM COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 110MM

BDI # 23185301

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 110MM MTO

COMPARE

14S 110MM MTO

Description
14S 110MM MTO COUPLING HUB ; 110MM BORE

MARTIN SPROCKET & GR

Part # 14S 110MM MTO

BDI # 23717403

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5040-CSB 110MM

COMPARE

5040-CSB 110MM

Description
5040-CSB 110MM BUSHING

MARTIN SPROCKET & GR

Part # 5040-CSB 110MM

BDI # 24299693

Features

Inch - Metric: Metric
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 177.8

Bore - Millimeter: 110
Bore - Inch: 4.331
Bushing Series: 5040

Price Inventory : Available to order
Loading Price
QTY
M 110 MM

COMPARE

M 110 MM

Description
M 110 MM QD BUSHING

MARTIN SPROCKET & GR

Part # M 110 MM

BDI # 23288243

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 110
Bore - Inch: 4.331
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY