Page 1 of 1541

Next

Compare
724-D10-J

COMPARE

724-D10-J

Description
724-D10-J WORM SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 724-D10-J

BDI # 1480528

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.94

Price Inventory : In stock
Loading Price
QTY
SF721-5-B7-G

COMPARE

SF721-5-B7-G

Description
SF721-5-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # SF721-5-B7-G

BDI # 163060

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 345249
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
S862BR-140K-M1

COMPARE

S862BR-140K-M1

Description
S862BR-140K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S862BR-140K-M1

BDI # 181105

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
S863BR-265K-M1

COMPARE

S863BR-265K-M1

Description
S863BR-265K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # S863BR-265K-M1

BDI # 181135

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 6.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY
718-10-G

COMPARE

718-10-G

Description
718-10-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 718-10-G

BDI # 171171

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343106
Mounting Method: Direct Mounted
Overall Length - Inch: 7.63

Price Inventory : Available to order
Loading Price
QTY