SSHF73240KB7HSP20KUTFSS
Description
SSHF732-40K-B7-HS1-P20-KUTFSS-3 ; WORM SPEED REDUCER NON-RETURNABLE
Part # SSHF73240KB7HSP20KUTFSS
BDI # 185254
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.81
SSHF726-40K-B5-HS1-P20-HUT58SS-3
Description
SSHF726-40K-B5-HS1-P20-HUT58SS-3 SPD RED ; NON-RETURNABLE STAINLESS
Part # SSHF726-40K-B5-HS1-P20-HUT58SS-3
BDI # 185185
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.18
SSHF72630KB5HSP20HUT58SS
Description
SSHF726-30K-B5-HS1-P20-HUT58SS-3 ; WORM SPEED REDUCER NON-RETURNABLE
Part # SSHF72630KB5HSP20HUT58SS
BDI # 185184
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.18
SSHF73260KB5HSP20HUT58SS
Description
SSHF732-60K-B5-HS1-P20-HUT58SS-3 ; WORM SPEED REDUCER NON-RETURNABLE
Part # SSHF73260KB5HSP20HUT58SS
BDI # 185186
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Stainless Steel AC Motor | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.8