DTRS115-005T-0-RM115-52
Description
DTRS115-005T0RM115-52 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTRS115-005T-0-RM115-52
BDI # 848466
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
DT142-005-0-RM142-92
Description
DT142-005-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT142-005-0-RM142-92
BDI # 847867
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.123
Overall Width - Inch:
5.591
SSHF7185B5HSP16
Description
SSHF7185B5HSP16 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS STEEL
Part # SSHF7185B5HSP16
BDI # 185151
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.505
F309B-5K-J
Description
F309B-5K-J WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # F309B-5K-J
BDI # 169049
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Integral Horizontal Base | Prelubricated | No NEMA or IEC Standard Frame
Global Part Number GPN:
343432
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.031
ET014-005-0-RM142-83
Description
ET014-005-0-RM142-83 PLANETARY GEARHEAD ; NON RETURNABLE
Part # ET014-005-0-RM142-83
BDI # 851558
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.5
Overall Width - Inch:
5.591