P56-14M-115-4040
Description
P56-14M-115-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P56-14M-115-4040
BDI # 414218
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
60G-14M-125-4040
Description
GTR-60G-14M-125 SYNCHRONOUS PULLEY
Part # 60G-14M-125-4040
BDI # 415754
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
274
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577387
Pitch Diameter - Millimeter:
267.386
140G-14M-90-4040
Description
GTR-140G-14M-90 SYNCHRONOUS PULLEY
Part # 140G-14M-90-4040
BDI # 415783
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577344
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
140G-14M-68-4040
Description
GTR-140G-14M-68 SYNCHRONOUS PULLEY
Part # 140G-14M-68-4040
BDI # 415782
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577343
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
168G-14M-68-4040
Description
GTR-168G-14M-68 SYNCHRONOUS PULLEY
Part # 168G-14M-68-4040
BDI # 415787
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577347
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed