14MX-180S-20
Description
14MX-180S-20 SYNCHRONOUS PULLEY ; 14MM PITCH 180T 0.787" BELT W
Part # 77192180
BDI # 1094863
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-200S-20
Description
14MX-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77192200
BDI # 1094868
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20