80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
DS80ATB17H
Description
DS80ATB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2517 BUSHING
Part # DS80ATB17H
BDI # 607090
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569963
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
100BTB17H
Description
100BTB17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR 2517 BUSHING
Part # 100BTB17H
BDI # 614242
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31908
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
100SF17
Description
100SF17 ROLLER CHAIN SPROCKET ; 1-1/4" P 17T BORE FOR SF BUSHING
Part # 100SF17
BDI # 614413
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
QD Bushing
Global Part Number GPN:
31196
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
80A17
Description
80A17 ROLLER CHAIN SPROCKET ; 1" P 17T SINGLE 15/16" MPB A PLATE
Part # 80A17
BDI # 624402
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
31842
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore