28-8M-30 NR. 08M3028
Description
SATI 28-8M-30 NR. 08M3028
Part # 28-8M-30 NR. 08M3028
BDI # 1403922
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
3/SPA80 1210 NR. AT00803
Description
SATI 3/SPA80 1210 NR. AT00803
Part # 3/SPA80 1210 NR. AT00803
BDI # 1404539
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.366
Outside Diameter - Millimeter:
85.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1210
Number of Grooves:
3
3/SPA85 1210;AT00853
Description
SATI 3/SPA85 1210 ; AT00853
Part # 3/SPA85 1210 ; AT00853
BDI # 1404542
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1210
Number of Grooves:
3
28-8M-50 NR. 08M5028
Description
SATI 28-8M-50 NR. 08M5028
Part # 28-8M-50 NR. 08M5028
BDI # 1403940
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
3/SPZ75 1210 NR. ZT00753
Description
SATI 3/SPZ75 1210 NR. ZT00753
Part # 3/SPZ75 1210 NR. ZT00753
BDI # 840816
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
79
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1210
Number of Grooves:
3