Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
10B-1/Z=45 NR. CS10045
Description
SATI 10B-1/Z=45 NR. CS10045
Part # 10B-1/Z=45 NR. CS10045
BDI # 1404802
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
08B-1/Z=45 NR. CS09045
Description
SATI 08B-1/Z=45 NR. CS09045
Part # 08B-1/Z=45 NR. CS09045
BDI # 1404788
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
08B-1/Z=45 CI NR. RS09045
Description
SATI 08B-1/Z=45 CI NR. RS09045
Part # 08B-1/Z=45 CI NR. RS09045
BDI # 840707
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.45
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore