PHS 32B-1TB54
Description
PHS 32B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB54
BDI # 1287278
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Bushed
PHS 20B-1TB54
Description
PHS 20B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB54
BDI # 1286792
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
PHS 08B-2TB54
Description
PHS 08B-2TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB54
BDI # 1285340
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
PHS 24B-1TB54
Description
PHS 24B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB54
BDI # 1287015
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Bushed
PHS 16B-1TB54
Description
PHS 16B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB54
BDI # 1286456
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed