Page 1 of 16

Next

Compare
PHP 15H300RSB

COMPARE

PHP 15H300RSB

Description
PHP 15H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 15H300RSB

BDI # 1289396

Features

Pitch Diameter - Inch: 2.387
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Inch
Outside Diameter - Inch: 2.333
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 60.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 15H150RSB

COMPARE

PHP 15H150RSB

Description
PHP 15H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 15H150RSB

BDI # 1289268

Features

Pitch Diameter - Inch: 2.387
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Inch
Outside Diameter - Inch: 2.333
Face Width - Millimeter: 46

Face Width - Inch: 1.811
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 60.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 15-5M-09RSB

COMPARE

PHP 15-5M-09RSB

Description
PHP 15-5M-09RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 15-5M-09RSB

BDI # 1289848

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 23.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1BH15

COMPARE

PHS 35-1BH15

Description
PHS 35-1BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1BH15

BDI # 1292166

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.804

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.989
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH15

COMPARE

PHS 06B-1BH15

Description
PHS 06B-1BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1BH15

BDI # 1284620

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY