PHP 52-8M-30RSB
Description
PHP 52-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52-8M-30RSB
BDI # 1289964
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore
PHP 52L075RSB
Description
PHP 52L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52L075RSB
BDI # 1289030
Features
Pitch Diameter - Inch:
6.207
Inch - Metric:
Inch
Outside Diameter - Inch:
6.177
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
157.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 52-8M-30TB
Description
PHP 52-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52-8M-30TB
BDI # 1289613
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Bushed
PHS 06B-2B52
Description
PHS 06B-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B52
BDI # 1284825
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.425
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
PHP 52L050RSB
Description
PHP 52L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52L050RSB
BDI # 1288965
Features
Pitch Diameter - Inch:
6.207
Inch - Metric:
Inch
Outside Diameter - Inch:
6.177
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
157.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7